Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sponge Odor Absorber, Neutral, 1/2 lb, PK24

  • Mfr # DMI 101-1

  • Zoro # G5165439


product price: $201.99
/pk 24, $8.42/ea
Free Shipping & Returns

Key Features

Type
Cup
Fragrance
Neutral
Cleaner Form
Gel
Cleaner Container Size
1/2 lb
Size
1/2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMI 101-1
Zoro #
G5165439
UPC #
620293000039
Country of Origin
United States

Dimensions

Cleaner Container Size
1/2 lb
Size
1/2 lb

Details

Type
Cup
Fragrance
Neutral
Cleaner Form
Gel
Item
Air Fresheners/Odor Eliminators
Container Type
Cup
Net Weight
15 lbs
For Use With
Nature's Air NA2
Application
Odor Control
Features
Lasts Four to Six Weeks

Description

Nature's Air Sponge Odor Absorber, Neutral, 1/2 lb, 24/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.