This item is Discontinued.

Natures Way Bird Products WWGF2 3 qt. Galvanized Weathered Hopper Feeder - 11 x 12.5 x 6 in. WWGF2

WWGF2 3 qt. Galvanized Weathered Hopper Feeder - 11 x 12.5 x 6 in. (Discontinued)

  • Mfr # WWGF2
  • Zoro # G603679563
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWGF2
Zoro #
G603679563
UPC #
850023007926
Country of Origin
China

Description

Weathered stain and a textured galvanized roof bring a decorative rustic feel to your birding experience. Made with naturally insect and rot resistant premium cedar. Extra spacing to accommodate larger birds like cardinals and jays. Rust-free tray lifts out easily for cleaning, preventing mold and bacteria growth. Keeps seed fresh by allowing water to drain and air to flow freely. Removable fresh seed tray.

Features
  • Vinyl coated steel hanging cable
  • Holds 3 quarts of seed, 2 suet cakes
Seed to use
  • Attracts these birds cardinals, grosbeaks, titmice, nuthatches, chickadees, finches, jays, juncos, woodpeckers
  • Sunflower, mixed, suet cakes
Specifications
  • Capacity: 3 qt.
  • Dimension: 11" H x 8.5" W x 6" D
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.