Float Ball, Oblong, Copper, 6 In
Mfr # GR6X1021CU
Zoro # G1044513
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Copper
Shape
Oblong
Connection
External
Float Dia.
6 in
For Use With
Liquid Level
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR6X1021CU
Zoro #
G1044513
UPC #
-
Country of Origin
United States
Dimensions
Float Dia.
6 in
Float Length
10 in
Thread Size
1/4 in
Material Thickness
21 ga
Overall Diameter
6 in
Details
Item
Float Ball
Material of Construction
Copper
Shape
Oblong
Connection
External
For Use With
Liquid Level
Thread Type
IPS Thread
Max. Liquid Temp.
180 Degrees F
Float Weight
24 oz
Material
Copper
Connection Type
Threaded
Product Type
Float Ball
Compatible Product Type
Liquid Level
Float Shape
Cylindrical
Connection Location
External
Fluid Temperature - Maximum
180 Degrees F
Description
Float Ball, Copper, External Connection, 6 in Float Dia., 10 in Float Length, Float Weight 24 oz, Thread Type IPS Thread, Thread Size 1/4 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.