Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Ball, Oblong, SS, 4 In

  • Mfr # GR4X625304SS

  • Zoro # G2043343


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Float Length
6 in
Float Weight
6.46 oz
For Use With
Liquid Level
Max. Liquid Temp.
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR4X625304SS
Zoro #
G2043343
UPC #
-
Country of Origin
United States

Dimensions

Float Length
6 in
Thread Size
3/8"-16
Float Dia.
4 in
Overall Diameter
4 in
Material Thickness
25 ga

Details

Item
Float Ball
Material of Construction
stainless steel
Float Weight
6.46 oz
For Use With
Liquid Level
Max. Liquid Temp.
225 Degrees F
Thread Type
Machine Thread
Connection
External
Shape
Oblong
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
225 Degrees F
Connection Location
External
Float Shape
Cylindrical

Description

Float Ball, Stainless Steel, External Connection, 4 in Float Dia., 6 in Float Length, Float Weight 6.46 oz, Thread Type Machine Thread, Thread Size 3/8 In.-16, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.