Zoro Homepage

Float Ball, Oblong, SS, 5 In

  • Mfr # GR5X71816304SS

  • Zoro # G2453087


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
For Use With
Liquid Level
Thread Type
Machine Thread
Float Weight
24 oz
Float Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR5X71816304SS
Zoro #
G2453087
UPC #
-
Country of Origin
United States

Dimensions

Float Length
7 in
Thread Size
3/8"-16
Float Dia.
5 in
Overall Diameter
5 in
Material Thickness
18 ga

Details

Item
Float Ball
Material of Construction
stainless steel
For Use With
Liquid Level
Thread Type
Machine Thread
Float Weight
24 oz
Max. Liquid Temp.
225 Degrees F
Shape
Oblong
Connection
External
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Connection Location
External
Float Shape
Cylindrical
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
225 Degrees F

Description

Float Ball, Stainless Steel, External Connection, 5 in Float Dia., 7 in Float Length, Float Weight 24 oz, Thread Type Machine Thread, Thread Size 3/8 In.-16, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.