Zoro Homepage

Float Ball, Round, Copper, 10 In

  • Mfr # GRC1020RE

  • Zoro # G0900453


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Copper
Thread Type
IPS Thread
Float Dia.
10 in
Connection
External
Max. Liquid Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC1020RE
Zoro #
G0900453
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
10 in
Thread Size
3/8 in
Material Thickness
20 ga
Overall Diameter
10 in

Details

Item
Float Ball
Material of Construction
Copper
Thread Type
IPS Thread
Connection
External
Max. Liquid Temp.
180 Degrees F
Shape
ROUND
For Use With
Liquid Level
Float Weight
44.92 oz
Material
Copper
Connection Type
Threaded
Product Type
Float Ball
Fluid Temperature - Maximum
180 Degrees F
Connection Location
External
Compatible Product Type
Liquid Level
Float Shape
Cylindrical

Description

Float Ball, Copper, External Connection, 10 in Float Dia., Not Applicable Float Length, Float Weight 44.92 oz, Thread Type IPS Thread, Thread Size 3/8 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.