Float Ball, Round, Copper, 10 In
Mfr # GRC1020RG
Zoro # G2605601
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Copper
Float Weight
43.86 oz
For Use With
Liquid Level
Float Dia.
10 in
Thread Type
Machine Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRC1020RG
Zoro #
G2605601
UPC #
-
Country of Origin
United States
Dimensions
Float Dia.
10 in
Thread Size
3/8"-16
Overall Diameter
10 in
Material Thickness
20 ga
Details
Item
Float Ball
Material of Construction
Copper
Float Weight
43.86 oz
For Use With
Liquid Level
Thread Type
Machine Thread
Max. Liquid Temp.
180 Degrees F
Connection
External
Shape
ROUND
Material
Copper
Connection Type
Threaded
Product Type
Float Ball
Connection Location
External
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
180 Degrees F
Float Shape
Cylindrical
Description
Float Ball, Copper, External Connection, 10 in Float Dia., Not Applicable Float Length, Float Weight 43.86 oz, Thread Type Machine Thread, Thread Size 3/8 In.-16, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.