Float Ball, Round, Copper, 3-1/2 In
Mfr # GRC3524RB
Zoro # G3124667
product price: $39.89
/eaKey Features
Material of Construction
Copper
Connection
External
Float Weight
4.04 oz
Float Dia.
3 1/2 in
Thread Type
IPS Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRC3524RB
Zoro #
G3124667
UPC #
-
Country of Origin
United States
Dimensions
Float Dia.
3 1/2 in
Thread Size
1/8 in
Material Thickness
24 ga
Overall Diameter
3 1/2 in
Details
Item
Float Ball
Material of Construction
Copper
Connection
External
Float Weight
4.04 oz
Thread Type
IPS Thread
Shape
ROUND
For Use With
Liquid Level
Max. Liquid Temp.
180 Degrees F
Material
Copper
Connection Type
Threaded
Product Type
Float Ball
Float Shape
Cylindrical
Connection Location
External
Fluid Temperature - Maximum
180 Degrees F
Compatible Product Type
Liquid Level
Description
Float Ball, Copper, External Connection, 3 1/2 in Float Dia., Not Applicable Float Length, Float Weight 4.04 oz, Thread Type IPS Thread, Thread Size 1/8 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.