Zoro Homepage

Float Ball, Round, Copper, 4-1/2 In

  • Mfr # GRC4522RB

  • Zoro # G1314695


product price: $45.49
/ea

Key Features

Material of Construction
Copper
Float Dia.
4 1/2 in
Connection
External
Thread Type
IPS Thread
Max. Liquid Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC4522RB
Zoro #
G1314695
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
4 1/2 in
Thread Size
1/8 in
Material Thickness
22 ga
Overall Diameter
4 1/2 in

Details

Item
Float Ball
Material of Construction
Copper
Connection
External
Thread Type
IPS Thread
Max. Liquid Temp.
180 Degrees F
Shape
Round
For Use With
Liquid Level
Float Weight
7 oz
Material
Copper
Connection Type
Threaded
Product Type
Float Ball
Fluid Temperature - Maximum
180 Degrees F
Float Shape
Cylindrical
Compatible Product Type
Liquid Level
Connection Location
External

Description

Float Ball, Copper, External Connection, 4 1/2 in Float Dia., Not Applicable Float Length, Float Weight 7 oz, Thread Type IPS Thread, Thread Size 1/8 in, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.