Zoro Homepage

Float Ball, Round, Copper, 8 In

  • Mfr # GRC8024RG

  • Zoro # G0303527


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Copper
Float Weight
19.9 oz
Max. Liquid Temp.
180 Degrees F
Shape
ROUND
For Use With
Liquid Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC8024RG
Zoro #
G0303527
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
8 in
Thread Size
3/8"-16
Material Thickness
24 ga
Overall Diameter
8 in

Details

Item
Float Ball
Material of Construction
Copper
Float Weight
19.9 oz
Max. Liquid Temp.
180 Degrees F
Shape
ROUND
For Use With
Liquid Level
Connection
External
Material
Copper
Connection Type
Threaded
Product Type
Float Ball
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
180 Degrees F
Float Shape
Cylindrical
Connection Location
External

Description

Float Ball, Copper, External Connection, 8 in Float Dia., Not Applicable Float Length, Float Weight 19.9 oz, Thread Size 3/8 In.-16, Max. Liquid Temp. 180 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.