Zoro Homepage

Float Ball, Round, SS, 10 In

  • Mfr # GRT10S418B

  • Zoro # G3359106


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Thread Size
3/8 in
Shape
Round
Connection
Tubed
Max. Liquid Temp.
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRT10S418B
Zoro #
G3359106
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Float Dia.
10 in
Overall Diameter
10 in
Material Thickness
18 ga
Connection Through Tube Size
3/8 in

Details

Item
Tubed Float Ball
Material of Construction
stainless steel
Shape
Round
Connection
Tubed
Max. Liquid Temp.
225 Degrees F
Float Weight
74 oz
For Use With
Liquid Level
Material
Stainless Steel
Connection Type
Through Tube
Product Type
Float Ball
Compatible Product Type
Liquid Level
Float Shape
Cylindrical
Fluid Temperature - Maximum
225 Degrees F

Description

Tubed Float Ball, Stainless Steel, Tubed Connection, 10 in Float Dia., Not Applicable Float Length, Float Weight 74 oz, Thread Size 3/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.