Zoro Homepage

Float Ball, Round, SS, 12 In

  • Mfr # GR12S414HF

  • Zoro # G0736391


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Includes
Ball only
Material of Construction
stainless steel
Connection
External
Float Weight
104.48 oz
For Use With
Liquid Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR12S414HF
Zoro #
G0736391
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Float Dia.
12 in
Material Thickness
14 ga
Overall Diameter
12 in

Details

Item
Float Ball
Includes
Ball only
Material of Construction
stainless steel
Connection
External
Float Weight
104.48 oz
For Use With
Liquid Level
Max. Liquid Temp.
225 Degrees F
Shape
ROUND
Thread Type
IPS Thread
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Connection Location
External
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
225 Degrees F
Float Shape
Cylindrical

Description

Float Ball, Stainless Steel, External Connection, 12 in Float Dia., Not Applicable Float Length, Float Weight 104.48 oz, Thread Type IPS Thread, Thread Size 3/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable, Includes Ball only

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.