Zoro Homepage

Float Ball, Round, SS, 12 In

  • Mfr # GRT12S414B

  • Zoro # G2005351


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Includes
Ball only
Material of Construction
stainless steel
Thread Size
3/8 in
Shape
Round
Float Weight
96.1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRT12S414B
Zoro #
G2005351
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Float Dia.
12 in
Overall Diameter
12 in
Material Thickness
14 ga
Connection Through Tube Size
3/8 in

Details

Item
Tubed Float Ball
Includes
Ball only
Material of Construction
stainless steel
Shape
Round
Float Weight
96.1 oz
Connection
Tubed
Max. Liquid Temp.
225 Degrees F
For Use With
Liquid Level
Material
Stainless Steel
Connection Type
Through Tube
Product Type
Float Ball
Compatible Product Type
Liquid Level
Float Shape
Cylindrical
Fluid Temperature - Maximum
225 Degrees F

Description

Tubed Float Ball, Stainless Steel, Tubed Connection, 12 in Float Dia., Not Applicable Float Length, Float Weight 96.1 oz, Thread Size 3/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable, Includes Ball only

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.