Float Ball, Round, SS, 12 In
Mfr # GRT12S414C
Zoro # G2143732
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
stainless steel
Threaded
1/2"
Connection
Tubed
Thread Size
1/2 in
Shape
ROUND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRT12S414C
Zoro #
G2143732
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2 in
Float Dia.
12 in
Overall Diameter
12 in
Material Thickness
14 ga
Connection Through Tube Size
1/2 in
Details
Item
Tubed Float Ball
Material of Construction
stainless steel
Threaded
1/2"
Connection
Tubed
Shape
ROUND
Float Weight
96.1 oz
For Use With
Liquid Level
Max. Liquid Temp.
225 Degrees F
Material
Stainless Steel
Connection Type
Through Tube
Product Type
Float Ball
Compatible Product Type
Liquid Level
Float Shape
Cylindrical
Fluid Temperature - Maximum
225 Degrees F
Description
Tubed Float Ball, Stainless Steel, Tubed Connection, 12 in Float Dia., Not Applicable Float Length, Float Weight 96.1 oz, Thread Size 1/2 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.