Float Ball, Round, SS, 2 In
Mfr # GR20S4251C
Zoro # G2249344
product price: $17.19
/eaKey Features
Material of Construction
stainless steel
Thread Size
10-32
For Use With
Liquid Level
Float Weight
1.18 oz
Thread Type
Machine Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR20S4251C
Zoro #
G2249344
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
10-32
Float Dia.
2 in
Overall Diameter
2 in
Material Thickness
25 ga
Details
Item
Float Ball
Material of Construction
stainless steel
For Use With
Liquid Level
Float Weight
1.18 oz
Thread Type
Machine Thread
Shape
ROUND
Connection
Internal
Max. Liquid Temp.
225 Degrees F
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Fluid Temperature - Maximum
225 Degrees F
Compatible Product Type
Liquid Level
Connection Location
Internal
Float Shape
Cylindrical
Description
Float Ball, Stainless Steel, Internal Connection, 2 in Float Dia., Not Applicable Float Length, Float Weight 1.18 oz, Thread Type Machine Thread, Thread Size 10-32, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.