Float Ball, Round, SS, 3-1/2 In
Mfr # GR35S424HD
Zoro # G0964415
product price: $49.49
/eaKey Features
Material of Construction
stainless steel
Connection
External
Float Weight
4.32 oz
Thread Type
IPS Thread
Shape
ROUND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR35S424HD
Zoro #
G0964415
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/8 in
Float Dia.
3 1/2 in
Material Thickness
24 ga
Overall Diameter
3 1/2 in
Details
Item
Float Ball
Material of Construction
stainless steel
Connection
External
Float Weight
4.32 oz
Thread Type
IPS Thread
Shape
ROUND
For Use With
Liquid Level
Max. Liquid Temp.
225 Degrees F
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Fluid Temperature - Maximum
225 Degrees F
Float Shape
Cylindrical
Compatible Product Type
Liquid Level
Connection Location
External
Description
Float Ball, Stainless Steel, External Connection, 3 1/2 in Float Dia., Not Applicable Float Length, Float Weight 4.32 oz, Thread Type IPS Thread, Thread Size 1/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.