Float Ball, Round, SS, 4-1/2 In
Mfr # GRT45S421A
Zoro # G0504795
product price: $59.19
/eaKey Features
Material of Construction
stainless steel
Thread Size
1/2 in
Connection
Tubed
Float Dia.
4 1/2 in
Shape
ROUND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRT45S421A
Zoro #
G0504795
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2 in
Float Dia.
4 1/2 in
Connection Through Tube Size
1/2 in
Material Thickness
21 ga
Overall Diameter
4 1/2 in
Details
Item
Tubed Float Ball
Material of Construction
stainless steel
Connection
Tubed
Shape
ROUND
Max. Liquid Temp.
225 Degrees F
Float Weight
7 oz
For Use With
Liquid Level
Material
Stainless Steel
Connection Type
Through Tube
Product Type
Float Ball
Float Shape
Cylindrical
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
225 Degrees F
Description
Tubed Float Ball, Stainless Steel, Tubed Connection, 4 1/2 in Float Dia., Not Applicable Float Length, Float Weight 7 oz, Thread Size 1/2 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.