Float Ball, Round, SS, 4-1/2 In
Mfr # GRT45S421B
Zoro # G0944474
product price: $63.19
/eaKey Features
Material of Construction
stainless steel
Thread Size
3/8 in
Shape
ROUND
Float Weight
7 oz
For Use With
Liquid Level
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRT45S421B
Zoro #
G0944474
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8 in
Float Dia.
4 1/2 in
Overall Diameter
4 1/2 in
Connection Through Tube Size
3/8 in
Material Thickness
21 ga
Details
Item
Tubed Float Ball
Material of Construction
stainless steel
Shape
ROUND
Float Weight
7 oz
For Use With
Liquid Level
Max. Liquid Temp.
225 Degrees F
Connection
Tubed
Material
Stainless Steel
Connection Type
Through Tube
Product Type
Float Ball
Compatible Product Type
Liquid Level
Float Shape
Cylindrical
Fluid Temperature - Maximum
225 Degrees F
Description
Tubed Float Ball, Stainless Steel, Tubed Connection, 4 1/2 in Float Dia., Not Applicable Float Length, Float Weight 7 oz, Thread Size 3/8 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.