Zoro Homepage

Float Ball, Round, SS, 6 In

  • Mfr # GR60S418HE

  • Zoro # G0430227


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Thread Type
IPS Thread
Float Dia.
6 in
For Use With
Liquid Level
Connection
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR60S418HE
Zoro #
G0430227
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
6 in
Thread Size
1/4 in
Material Thickness
18 ga
Overall Diameter
6 in

Details

Item
Float Ball
Material of Construction
stainless steel
Thread Type
IPS Thread
For Use With
Liquid Level
Connection
External
Shape
ROUND
Float Weight
22.98 oz
Max. Liquid Temp.
225 Degrees F
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Compatible Product Type
Liquid Level
Connection Location
External
Fluid Temperature - Maximum
225 Degrees F
Float Shape
Cylindrical

Description

Float Ball, Stainless Steel, External Connection, 6 in Float Dia., Not Applicable Float Length, Float Weight 22.98 oz, Thread Type IPS Thread, Thread Size 1/4 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.