Zoro Homepage

Float Ball, Round, SS, 8 In

  • Mfr # GR80S421HE

  • Zoro # G1605764


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Float Weight
32 oz
Max. Liquid Temp.
225 Degrees F
Thread Type
IPS Thread
Connection
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR80S421HE
Zoro #
G1605764
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
8 in
Thread Size
1/4 in
Material Thickness
21 ga
Overall Diameter
8 in

Details

Item
Float Ball
Material of Construction
stainless steel
Float Weight
32 oz
Max. Liquid Temp.
225 Degrees F
Thread Type
IPS Thread
Connection
External
For Use With
Liquid Level
Shape
Round
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Fluid Temperature - Maximum
225 Degrees F
Connection Location
External
Float Shape
Cylindrical
Compatible Product Type
Liquid Level

Description

Float Ball, Stainless Steel, External Connection, 8 in Float Dia., Not Applicable Float Length, Float Weight 32 oz, Thread Type IPS Thread, Thread Size 1/4 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.