Zoro Homepage

Float Ball, SS, Round Shape, 10" dia., 10" L

  • Mfr # GR10S4141B

  • Zoro # G1459348


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
stainless steel
Connection
Internal
Float Width
10 in
Float Weight
28 oz
For Use With
Liquid Level
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR10S4141B
Zoro #
G1459348
UPC #
-
Country of Origin
United States

Dimensions

Float Width
10 in
Float Dia.
10 in
Thread Size
3/8"-16
Float Height
10 in
Material Thickness
18 ga
Overall Diameter
10 in

Details

Item
Float Ball
Material of Construction
stainless steel
Connection
Internal
Float Weight
28 oz
For Use With
Liquid Level
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
225 Degrees F
Connection Location
Internal
Float Shape
Cylindrical

Description

Float Ball, Stainless Steel, Internal Connection, 10 in Float Dia., Not Applicable Float Length, 10 in Float Width, 10 in Float Height, Float Weight 28 oz, Thread Size 3/8 In.-16, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.