Zoro Homepage

Tubed Magnetic Float Ball, Oblong, 1-3/8In

  • Mfr # GR-750DN

  • Zoro # G1533953


product price: $21.35
/ea

Key Features

Material of Construction
stainless steel
Float Length
1 3/8 in
For Use With
Liquid Level
Thread Size
19/32 in
Float Weight
0.77 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-750DN
Zoro #
G1533953
UPC #
-
Country of Origin
United States

Dimensions

Float Length
1 3/8 in
Thread Size
19/32 in
Float Dia.
1 3/8 in
Material Thickness
30 ga
Overall Diameter
1 3/8 in
Connection Through Tube Size
1/2 in

Details

Item
Tubed Magnetic Float Ball
Material of Construction
stainless steel
For Use With
Liquid Level
Float Weight
0.77 oz
Connection
Tubed
Float Specific Gravity
0.79
Max. Liquid Temp.
225 Degrees F
Shape
Oblong
Material
316 Stainless Steel
Connection Type
Through Tube
Product Type
Tubed Magnetic Float Ball
Compatible Product Type
Liquid Level
Fluid Temperature - Maximum
225 Degrees F
Float Shape
Cylindrical

Description

Tubed Magnetic Float Ball, Stainless Steel, Tubed Connection, 1 3/8 in Float Dia., 1 3/8 in Float Length, Float Weight 0.77 oz, Thread Size 19/32 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity 0.79

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.