Tubed Magnetic Float Ball, Round, 1-1/8 In
Mfr # GR-730N
Zoro # G0688021
product price: $15.39
/eaKey Features
Material of Construction
stainless steel
Float Specific Gravity
0.63
For Use With
Liquid Level
Float Dia.
1 1/8 in
Shape
ROUND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-730N
Zoro #
G0688021
UPC #
-
Country of Origin
United States
Dimensions
Float Dia.
1 1/8 in
Thread Size
11/32 in
Connection Through Tube Size
1/4 in
Material Thickness
30 ga
Overall Diameter
1 1/8 in
Details
Item
Tubed Magnetic Float Ball
Material of Construction
stainless steel
Float Specific Gravity
0.63
For Use With
Liquid Level
Shape
ROUND
Max. Liquid Temp.
225 Degrees F
Connection
Tubed
Float Weight
0.3 oz
Material
316 Stainless Steel
Connection Type
Through Tube
Product Type
Tubed Magnetic Float Ball
Float Shape
Cylindrical
Fluid Temperature - Maximum
225 Degrees F
Compatible Product Type
Liquid Level
Description
Tubed Magnetic Float Ball, Stainless Steel, Tubed Connection, 1 1/8 in Float Dia., Not Applicable Float Length, Float Weight 0.3 oz, Thread Size 11/32 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity 0.63
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.