Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubed Magnetic Float Ball, Round, SS, 1 In

  • Mfr # GR-725S

  • Zoro # G3224724


product price: $18.59
/ea

Key Features

Material of Construction
stainless steel
Float Weight
0.3 oz
Threaded
11/32"
Max. Liquid Temp.
225 Degrees F
Float Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-725S
Zoro #
G3224724
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
1 in
Thread Size
11/32 in
Material Thickness
30 ga
Overall Diameter
1 in
Connection Through Tube Size
1/4 in

Details

Item
Tubed Magnetic Float Ball
Material of Construction
stainless steel
Float Weight
0.3 oz
Threaded
11/32"
Max. Liquid Temp.
225 Degrees F
Float Specific Gravity
0.74
For Use With
Liquid Level
Connection
Tubed
Shape
ROUND
Material
316 Stainless Steel
Connection Type
Through Tube
Product Type
Tubed Magnetic Float Ball
Float Shape
Cylindrical
Fluid Temperature - Maximum
225 Degrees F
Compatible Product Type
Liquid Level

Description

Tubed Magnetic Float Ball, Stainless Steel, Tubed Connection, 1 in Float Dia., Not Applicable Float Length, Float Weight 0.3 oz, Thread Size 11/32 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity 0.74

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.