Zoro Homepage

Tubed Magnetic Float Ball, Round, SS, 2 In

  • Mfr # GR-900N

  • Zoro # G0384474


product price: $17.69
/ea

Key Features

Material of Construction
stainless steel
Connection
Tubed
For Use With
Liquid Level
Thread Size
19/32 in
Float Weight
1.76 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-900N
Zoro #
G0384474
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
19/32 in
Float Dia.
2 in
Float Length
2 in
Material Thickness
28 ga
Connection Through Tube Size
1/2 in
Overall Diameter
2 in

Details

Item
Tubed Magnetic Float Ball
Material of Construction
stainless steel
Connection
Tubed
For Use With
Liquid Level
Float Weight
1.76 oz
Shape
ROUND
Max. Liquid Temp.
225 Degrees F
Float Specific Gravity
0.49
Material
316 Stainless Steel
Connection Type
Through Tube
Product Type
Tubed Magnetic Float Ball
Float Shape
Cylindrical
Fluid Temperature - Maximum
225 Degrees F
Compatible Product Type
Liquid Level

Description

Tubed Magnetic Float Ball, Stainless Steel, Tubed Connection, 2 in Float Dia., 2 in Float Length, Float Weight 1.76 oz, Thread Size 19/32 in, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity 0.49

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.