Women's Athletic Shoe, 7 1/2, Alloy Toe, Black, 1961

  • Mfr # N1961

  • Zoro # G8678429


product price: $96.79
/pr
Free Shipping & Returns

Key Features

Toe Type
Alloy
Gender
Women's
Color
Black
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1961
Zoro #
G8678429
UPC #
617420158039
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Alloy
Gender
Women's
Color
Black
Style Number
N1961
Upper Boot Material
Not Found
Waterproof
No
Footwear Shank
No
For Outdoor Traction
No
Insole System
Removable SD 10 Comfort Foam
Upper Color
Black
Metatarsal Guard
No
Puncture Resistant Insole
No
Waterproof Type
None
Heat Resistant
No
Chemical Resisting Sole
No
Slip Resistant
Yes
Footwear Style
Athletic Shoe
Completely Non Metallic
No
Insole Material
Dual Density Rebound Foam
Max. Heat Rating
Not Rated
Conductive
No
Electrical Hazard Rated
No
Upper Material Description
Not Found
Resists
Slips
Footwear Closure Type
Lace Up
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Insole Color
Black
Midsole Material
EVA
Upper Material
Not Found
Manufacturers Suggested Sole Slip Rating
Best
Outsole Color
Black
Insulation Type
None
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Metatarsal Guard Style
None
Liner Material
Nylon
Oil Resisting Sole
No
Non Metallic Upper
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Toe Style
Round Toe
Midsole Technology
Outsole Grade EVA
Insulated
No
Closure Type
Lace Up
Toe Shape
Round
Outsole Material
EVA
Gender (PRINT)
Women's
Outsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1961, Toe Cap Material Alloy, Insulated No, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.