Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 11 1/2 W

  • Mfr # N1312

  • Zoro # G500689931


product price: $90.15
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1312
Zoro #
G500689931
UPC #
617420157292
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Microfiber
Toe Type
Alloy
Color
Black
Footwear Construction Type
Cemented
Slip Resistant
Yes
Puncture Resistant Insole
No
Conductive
No
Upper Boot Material
Leather/Mesh
For Outdoor Traction
No
Resists
Slips
Liner Material
Nylon
Max. Heat Rating
Not Rated
Toe Style
Round Toe
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Insulated
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Metatarsal Guard Style
None
Chemical Resisting Sole
No
Oil Resisting Sole
No
Upper Color
Black
Static Dissipative
Yes
Midsole Technology
Outsole Grade EVA
Footwear Shank
No
Waterproof Type
None
Upper Material Description
Leather/Mesh
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Toe Shape
Round
Midsole Material
EVA
Insulation Type
None
Style Number
1312
Closure Type
Lace Up
Insole Material
Rebound Foam
Insole System
Removable SD 10 Comfort Foam
Closure
Lace Up
Upper Material (PRINT)
Leather, Microfiber
Gender (PRINT)
Men's
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Alloy
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products