Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Alloy Toe, Leather, Microfiber Upper, EVA Outsole, Lace Up, Black, 15 W

  • Mfr # N1312

  • Zoro # G300689926


product price: $90.15
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1312
Zoro #
G300689926
UPC #
617420157339
Country of Origin
China

Dimensions

Size
15
Footwear Width
W
Width
W
Size (PRINT)
15

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Microfiber
Toe Type
Alloy
Color
Black
Max. Heat Rating
Not Rated
Liner Material
Nylon
Insulation Type
None
Midsole Material
EVA
Insole Material
Rebound Foam
Oil Resisting Sole
No
Slip Resistant
Yes
Toe Shape
Round
Upper Material Description
Leather/Mesh
Toe Style
Round Toe
For Outdoor Traction
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Static Dissipative (SD)
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Waterproof Type
None
Resists
Slips
Predominant Footwear Color
Black
Upper Color
Black
Static Dissipative
Yes
Midsole Technology
Outsole Grade EVA
Completely Non Metallic
No
Footwear Shank
No
Upper Boot Material
Leather/Mesh
Insulated
No
Closure Type
Lace Up
Style Number
1312
Insole System
Removable SD 10 Comfort Foam
Conductive
No
Metatarsal Guard Style
None
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
No
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather, Microfiber
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.