Shop HONEYWELL MILLER
See all product information
Create Account
MightEvac+ SRL W/ TRIPOD BRKT, 100 ft Length, Carabiner, Steel, 1 Leg(s), 310 lb Weight Capacity
- Mfr # MME-GCB1-02/100FT
- Zoro # G208571552
product price:Â
$
4,471.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
MightEvac+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MME-GCB1-02/100FT
- Zoro #
- G208571552
- UPC #
- 612230301613
- Country of Origin
- Mexico
- Item
- SRL W/ TRIPOD BRKT
- Weight Capacity
- 310 lb
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- MightEvac+
- Anchorage End Connection
- Swivel Snap Hook
- Anchoring Location
- Overhead Only
- Visual Load Indicator
- Yes
- SRL Housing Material
- Aluminum, Stainless Steel
- Anchorage End Connection Type
- Swivel Snap Hook
- ANSI Standards Met
- ANSI Z359.14-2021
- RFID Equipped
- Yes
- Rescue Method
- Self
- Rescue Mode
- Lower
- Lifeline Material
- Steel, Kevlar
- OSHA Standards Met
- OSHA
- Other Standards
- CSA Z259.2.2-2019
- Anchorage End Connection Material
- Steel
- ANSI SRL Type
- SRL
- Minimum Weight Capacity
- 130 lb
- Minimum User Weight
- 130 lb
- Sealed
- No
- ANSI SRL Class (2021)
- Class 1
Dimensions
- Length
- 100 ft
- Lifeline Length
- 100 ft
Description
SRL W/ TRIPOD BRKT, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 100 ft, Lifeline Material Steel, Kevlar, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.