2154, Women's 4 in Composite Toe Athletic Shoe, Blue, 7, Wide, 2154

  • Mfr # N2154
  • Zoro # G2094228
product price: 
$
71.40
/pr

Key Features

Toe Type
Safety-Toe
Gender
Women's
Color
Blue
Size
7
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N2154
Zoro #
G2094228
UPC #
617420067485
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
Wide
Height
4 in
Heel Height
1/2 in
Overall Height
4 in
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Women's
Color
Blue
Style Number
2154
Upper Boot Material
Leather/Mesh
Series
2154
Waterproof
No
Wide Toe Cap
Yes
Non-Marking Sole
No
Shank Material
Plastic
Insole System
Full Cushion Dual Density
Ninety Degree Heel
No
Upper Material Description
Leather/Mesh
Footwear Style
Athletic Shoe
CSA Footwear Standard
Not Specified
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Predominant Footwear Color
Blue
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Sole Pattern
Siped
Max. Heat Rating
Not Rated
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.93
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Metatarsal System
No
Insulated
No
Oil Resisting Sole
Yes
Waterproof Type
None
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.48
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.42
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.63
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Footwear Shank Type
None
Toe Shape
Round
Insulation Type
None
Chemical Resisting Sole
No
Standards
ASTM F2413-11
Safety Criteria
Composite Toe, Better Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Non-Metallic, Non-Marking Upper, Wide Toe Cap, Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.93, Dairy Tile (Oily/Wet): 0.42, Dairy Tile (Wet): 0.72
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Blue
Metatarsal Guard Style
None
Upper Material
Leather, Mesh
Non-Marking Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.39
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Construction
Cemented
Toe Cap Material
Composite
Style Family
Athletic Shoe
Insole Technology
Dual Density, Full Cushioned
Slip-Resistance Value - Mark II - Wet
0.48
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather, Mesh
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Blue

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.