Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Shoe, M, 7, Black, PR
Mfr # N1357
Zoro # G8678666
original price:
$80.05
25% off
new price: $59.39
/pr
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Weight None
- Midsole Technology Outsole Grade EVA
- Manufacturers Suggested Sole Slip Rating Best
- Predominant Footwear Color Black
- Waterproof Type None
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1357
- Zoro # G8678666
- UPC # 617420157407
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 7 |
Size (PRINT) | 7 |
Width | M |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 7, Static Dissipative Yes, Style Number 1357, Toe Cap Material Alloy, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Lockout Machinery Prior Servicing Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1429)
- PARTNERS BRAND Convoluted Foam Sets, 6" x 6" x 2", Charcoal, 64/Sets per Case (FCSC662)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-9)
- UNCLE MIKES OT ITP Holster, Right, Size 10 (89101)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- SKECHERS Work Shoes, Alloy, Womens, 9, D, Black, PR (76553 - BKBL SZ 9)
- Nautilus Safety Footwear Steel Toe Shoes