Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Shoe, M, 8, Black, PR
Mfr # N1357
Zoro # G1724378
original price:
$78.59
2% off
new price: $76.59
/pr
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Leather, Microfiber
- Footwear Construction Type Cemented
- Footwear Closure Type Lace Up
- Toe Style Round Toe
- Footwear Style Athletic Shoe
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1357
- Zoro # G1724378
- UPC # 617420157421
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Size | 8 |
Size (PRINT) | 8 |
Width | M |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size (PRINT) 8, Static Dissipative Yes, Style Number 1357, Toe Cap Material Alloy, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red (LCU4-0347-ND_10X7)
- 3M Ethylene Oxide Monitor 3550 Plus w/Prepd (3550+)
- SHOWA 8005PF, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL, 50 PK (8005PFXL)
- KLEENGUARD Coveralls, 3XL, 21 PK, White, KleenGuard(TM) A30, Zipper (46106)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 8 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2W, Gray, PR (N1343 10.5W)
- FLORSHEIM Oxford Shoes, Comp, Mn, 10-1/2EEE, PR (FS2400)
- Nautilus Safety Footwear Steel Toe Shoes