Athletic Shoe, White, Size 10M, PR (Discontinued)
- Mfr # 4041 10M
- Zoro # G5829089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4041 10M
Zoro #
G5829089
UPC #
-
Country of Origin
China
Dimensions
Size
10
Height
3 in
Footwear Width
M
Footwear Size
10
Width
M
Size (PRINT)
10
Overall Height
3 in
Details
Gender
Men's
Insulated
No
Footwear Style
Athletic Shoe
Waterproof
No
Metatarsal Guard
No
Predominant Footwear Color
White
Color
White
Satra Slip Test Results- Dairy Tile Wet
0.46
Item
Athletic Shoe
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, Color White, Width M, Gender Men's, Color Family White, Size 10, Insulated No, Waterproof No, Overall Height 3 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.