Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Men, 11-1/2W, Gray, PR
Mfr # N1343 11.5W
Zoro # G9047157
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Chemical Resisting Sole No
- CSA Footwear Standard Not Specified
- Footwear Closure Type Lace Up
- Metatarsal Guard No
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1343 11.5W
- Zoro # G9047157
- UPC # 617420028714
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Size | 11 1/2 |
Height | 4 in |
Footwear Width | Wide |
Width | W |
Overall Height | 4 in |
Size (PRINT) | 11 1/2 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Red, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number N1343
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Ramp Edge, PVC, 12 in Long x 3 in Wide, 5/8 in Thick, 20 PK (540)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XAZ9)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-122)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2W, Gray, PR (N1343 10.5W)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- SKECHERS Athletic Shoe, M, 11, Black, PR (108009 BKPR SIZE 11)
- Nautilus Safety Footwear Steel Toe Shoes