This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2M, Blk, PR N1380 SZ: 9.5M

Athletic Style Shoe, Men, 9-1/2M, Blk, PR (Discontinued)

  • Mfr # N1380 SZ: 9.5M
  • Zoro # G9334516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1380 SZ: 9.5M
Zoro #
G9334516
UPC #
617420040228
Country of Origin
China

Dimensions

Footwear Width
M
Height
4 in
Heel Height
Less Than 1/2 in
Size
9-1/2

Details

Non Metallic Upper
Yes
Item
Athletic Work Shoes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Puncture Resistant Insole
No
Color
Black
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Removable Insole
Yes
Non-Marking Sole
No
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Static Dissipative
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Toe Type
Steel
Electrical Hazard Rated
No
Insulation Type
None
Ninety Degree Heel
No
Gender
Men's
Footwear Style
Athletic Shoe
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Cush Polyurethane
Footwear Construction Type
Cemented
Standards
F2413-11 I/75 C/75 SD
Footwear Shank Type
None
Metatarsal Guard
No
Waterproof
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.70
Style Number
N1380
Mark II Slip Test Results- Dairy Tile Dry
0.79
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Chemical Resisting Sole
No
Completely Non Metallic
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
1.04
Conductive
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Insulation Weight
None
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather/Nylon
Resists
Oil, Slips
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1380, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.