This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2M, Gray, PR N1320 SZ: 9.5M

Athletic Style Shoe, Men, 9-1/2M, Gray, PR (Discontinued)

  • Mfr # N1320 SZ: 9.5M
  • Zoro # G9333274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1320 SZ: 9.5M
Zoro #
G9333274
UPC #
617420023153
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Size
9-1/2
Height
4"
Footwear Width
M

Details

Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Predominant Footwear Color
Gray
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Midsole Material
EVA
Insulated
No
Toe Type
Steel
Removable Insole
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Ninety Degree Heel
No
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
1.04
Insole System
Cush Polyurethane
Wide Toe Cap
Yes
Gender
Men's
Footwear Style
Athletic Shoe
Item
Athletic Work Shoes
Liner Material
Polyester
Insulation Weight
None
Insulation Type
None
Footwear Shank Type
None
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Mark II Slip Test Results- Dairy Tile Oily
0.24
Mark II Slip Test Results- Dairy Tile Wet
0.70
Static Dissipative
Yes
Color
Gray
Standards
F2413-11 I/75 C/75 SD
Max. Heat Rating
Not Rated
Style Number
N1320
Puncture Resistant Insole
No
Conductive
No
Waterproof
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Leather/Nylon
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Gray, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1320, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.