This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2M, Gray, PR N1340 SZ: 9.5M

Athletic Style Shoe, Men, 9-1/2M, Gray, PR (Discontinued)

  • Mfr # N1340 SZ: 9.5M
  • Zoro # G9015036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1340 SZ: 9.5M
Zoro #
G9015036
UPC #
617420029155
Country of Origin
China

Dimensions

Height
4 in
Size
9 1/2
Footwear Width
Medium
Heel Height
Less Than 1/2 in
Footwear Size
9 1/2
Width
M
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Standards
ASTM F2413-11
Insulated
No
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.26
Toe Type
Composite
Mark II Slip Test Results- Dairy Tile Wet
0.65
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Liner Material
Polyester
Color
Black/Gray
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Sole Pattern
Exclusive Design
Oil Resisting Sole
Yes
Item
Athletic Shoe
Outsole Material
Rubber
Non-Marking Sole
No
Ninety Degree Heel
No
Insulation Weight
None
Insole System
Cush Polyurethane
Removable Insole
Yes
Waterproof
No
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Dry
0.95
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Gender
Men's
Midsole Material
EVA
Style Number
N1340
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Gray
Series
1340
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.28
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.65
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Polyester
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number N1340

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.