This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2M, Moss, PR N1392 SZ: 9.5M

Athletic Style Shoe, Men, 9-1/2M, Moss, PR (Discontinued)

  • Mfr # N1392 SZ: 9.5M
  • Zoro # G9016411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1392 SZ: 9.5M
Zoro #
G9016411
UPC #
617420042383
Country of Origin
China

Dimensions

Footwear Width
Medium
Height
4 in
Size
9 1/2
Heel Height
Less Than 1/2 in
Footwear Size
9 1/2
Width
M
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Liner Material
Polyester
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Dry
1.04
Style Number
N1392
Waterproof
No
Insulation Type
None
Non Metallic Upper
No
Insole System
Cush Polyurethane
Color
Moss
Chain Saw Cut Resistant
No
Predominant Footwear Color
Moss
Electrical Hazard Rated
No
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Insulated
No
Wide Toe Cap
Yes
Conductive
No
Item
Athletic Shoe
Gender
Men's
Outsole Material
Rubber
Completely Non Metallic
No
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.70
Puncture Resistant Insole
No
Static Dissipative
Yes
Chemical Resisting Sole
No
Toe Type
Steel
Non-Marking Sole
No
Standards
ASTM F2413-11
Metatarsal Guard
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.79
Footwear Closure Type
Lace Up
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Flat Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.63
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
N1392
Non-Marking Upper
No
Upper Color
Green
Heel Style
Flat Heel
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily
0.3
Heel Definition
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Polyester
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Moss, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number N1392

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.