This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2M/W, Brn, PR N1303 SZ: 9.5M/W

Athletic Style Shoe, Men, 9-1/2M/W, Brn, PR (Discontinued)

  • Mfr # N1303 SZ: 9.5M/W
  • Zoro # G9333003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1303 SZ: 9.5M/W
Zoro #
G9333003
UPC #
617420064903
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
M/W
Heel Height
Less Than 1/2 in
Height
4 in

Details

Item
Work Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Waterproof
No
Insole System
Cush Polyurethane
Chain Saw Cut Resistant
No
Style Number
N1303
Conductive
No
Static Dissipative
Yes
Non Metallic Upper
Yes
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.79
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
F2413-11 I/75 C/75 SD
Insulated
No
Footwear Shank Type
None
Liner Material
Polyester
Insulation Type
None
Removable Insole
Yes
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
1.04
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Mark II Slip Test Results- Dairy Tile Oily
0.24
Outsole Material
Rubber
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Insulation Weight
None
Electrical Hazard Rated
No
Non-Marking Sole
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Footwear Style
Athletic Shoe
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Nubuck Leather
Resists
Oil, Slips
Safety Criteria
Composite Toe, Static Dissipative (SD), Oil-Resistant Sole, Non-Metallic, Non-Marking Upper, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1303, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.