This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2W, Blk, PR N1333 SZ: 9.5W

Athletic Style Shoe, Men, 9-1/2W, Blk, PR (Discontinued)

  • Mfr # N1333 SZ: 9.5W
  • Zoro # G9014896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1333 SZ: 9.5W
Zoro #
G9014896
UPC #
617420015233
Country of Origin
China

Dimensions

Height
4 in
Size
9-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Wide Toe Cap
No
Max. Heat Rating
Not Rated
Toe Type
Steel
Footwear Construction Type
Cemented
Completely Non Metallic
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Insulated
No
Insulation Weight
None
Waterproof
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.79
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Insulation Type
None
Electrical Hazard Rated
No
Insole System
Cush Polyurethane
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Standards
F2413-11 I/75 C/75 SD
Predominant Footwear Color
Black
Static Dissipative
Yes
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Item
Athletic Work Shoes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Conductive
No
Puncture Resistant Insole
No
Gender
Men's
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Shank Type
None
Midsole Material
EVA
Color
Black/Gray
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.70
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Satra Slip Test Results- Dairy Tile Dry
1.04
Style Number
1333
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather/Mesh
Resists
Oil, Slips
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Black/Gray, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number 1333, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.