This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2W, Blk, PR N1380 SZ: 9.5W

Athletic Style Shoe, Men, 9-1/2W, Blk, PR (Discontinued)

  • Mfr # N1380 SZ: 9.5W
  • Zoro # G9334631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1380 SZ: 9.5W
Zoro #
G9334631
UPC #
617420040389
Country of Origin
China

Dimensions

Height
4"
Footwear Width
W
Size
9-1/2
Heel Height
Less Than 1/2 in

Details

Insulation Type
None
Toe Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Outsole Material
Rubber
Insulated
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.70
Footwear Style
Athletic Shoe
Footwear Shank Type
None
Electrical Hazard Rated
No
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Non-Marking Sole
No
Color
Black
Style Number
N1380
Removable Insole
Yes
Standards
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Oily
0.24
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Midsole Material
EVA
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.79
Insole System
Cush Polyurethane
Oil Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
Conductive
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Item
Athletic Work Shoes
Gender
Men's
Static Dissipative
Yes
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Liner Material
Polyester
Satra Slip Test Results- Dairy Tile Dry
1.04
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Chemical Resisting Sole
No
Insulation Weight
None
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oil, Slips
Upper Material
Leather/Nylon
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Static Dissipating (SD), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number N1380, Insulated No, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.