This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2W, Brn, PR N1700 SZ: 9.5W

Athletic Style Shoe, Men, 9-1/2W, Brn, PR (Discontinued)

  • Mfr # N1700 SZ: 9.5W
  • Zoro # G9021135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1700 SZ: 9.5W
Zoro #
G9021135
UPC #
617420008914
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Size
9 1/2
Footwear Width
Wide
Height
4 in
Footwear Size
9 1/2
Width
W
Overall Height
4 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Memory Foam
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insulated
No
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Conductive
No
Gender
Men's
Puncture Resistant Insole
No
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Insulation Type
None
Shank Material
Fiberglass
Static Dissipative
No
Metal Chip Resisting Sole
No
Waterproof
No
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Footwear Style
Athletic Shoe
Color
Black/Brown
Chemical Resisting Sole
No
Liner Material
Polyester
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Toe Type
Composite
Mark II Slip Test Results- Dairy Tile Dry
0.85
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Style Number
N1700
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
N1700
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Heel Style
Flat Heel
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Construction
Cemented
Insole Material
Foam
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.8
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Polyester
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number N1700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.