This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2W, Gray, PR N1340 SZ: 9.5W

Athletic Style Shoe, Men, 9-1/2W, Gray, PR (Discontinued)

  • Mfr # N1340 SZ: 9.5W
  • Zoro # G9015151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1340 SZ: 9.5W
Zoro #
G9015151
UPC #
617420029339
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Size
9 1/2
Footwear Width
Wide
Height
4 in
Footwear Size
9 1/2
Width
W
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Max. Heat Rating
Not Rated
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Black/Gray
Non Metallic Upper
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Insulated
No
Insole System
Cush Polyurethane
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Style Number
N1340
Footwear Style
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.65
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily
0.26
Electrical Hazard Rated
No
Metatarsal Guard
No
Item
Athletic Shoe
Insulation Weight
None
Mark II Slip Test Results- Dairy Tile Dry
0.95
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Insulation Type
None
Predominant Footwear Color
Gray
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Ninety Degree Heel
No
Toe Type
Composite
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Gender
Men's
Footwear Closure Type
Lace Up
Midsole Material
EVA
Conductive
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Standards
ASTM F2413-11
Liner Material
Polyester
Outsole Material
Rubber
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Series
1340
Non-Marking Upper
Yes
Upper Color
Gray
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.28
Slip-Resistance Value - Mark II - Wet
0.65
Construction
Cemented
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number N1340

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.