This item is Discontinued.

Nautilus Safety Footwear Athletic Style Shoe, Men, 9-1/2W, Moss, PR N1392 SZ: 9.5W

Athletic Style Shoe, Men, 9-1/2W, Moss, PR (Discontinued)

  • Mfr # N1392 SZ: 9.5W
  • Zoro # G9334787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1392 SZ: 9.5W
Zoro #
G9334787
UPC #
617420042543
Country of Origin
China

Dimensions

Size
9 1/2
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
Wide
Footwear Size
9 1/2
Width
W
Size (PRINT)
9 1/2
Overall Height
4 in

Details

Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Toe Type
Steel
Gender
Men's
Electrical Hazard Rated
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.24
Waterproof
No
Color
Moss
Oil Resisting Sole
Yes
Non Metallic Upper
No
Outsole Material
Rubber
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.25
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11
Style Number
N1392
Removable Insole
Yes
Footwear Construction Type
Cemented
Insulation Type
None
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Dry
0.79
Midsole Material
EVA
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.41
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Insole System
Cush Polyurethane
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
1.04
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Moss
Conductive
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Footwear Shank Type
None
Insulation Weight
None
Ninety Degree Heel
No
Non-Marking Sole
No
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Flat Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Series
N1392
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Green
Non-Marking Upper
No
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.63
Heel Style
Flat Heel
Maximum Heat Rating
Not Rated
Style Family
Athletic Shoe
Toe Cap Material
Steel
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.3
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.25
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Moss, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number N1392

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.