Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Shoe, Women, 11M, Gray, PR
Mfr # N1393 11M
Zoro # G9046283
product price: $79.35
/pr
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ASTM Footwear Class F2413-11 I/75 C/75 SD
- Removable Insole Yes
- Mark II Slip Test Results- Dairy Tile Oily 0.24
- Footwear Construction Type Cemented
- Upper Material Description Leather/Nylon
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1393 11M
- Zoro # G9046283
- UPC # 617420028899
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Heel Height | 1/2 in |
Height | 4 in |
Footwear Width | Medium |
Width | M |
Size (PRINT) | 11 |
Overall Height | 4 in |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number N1393
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476' Roll, 1" Core (06000BK11045)
- INDUSTRIAL SCIENTIFIC Suspended Clip (17120528)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, M, 12PK (PGP40T-M)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 7 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 7 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- SKECHERS Work Shoes, 9-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 9.5)
- Nautilus Safety Footwear Foot Protection