Shop All Steel Toe Shoes
Nautilus Safety Footwear
Athletic Style Work Shoes, Wmn, 8M, Gray, PR
Mfr # N1393 8M
Zoro # G9046231
product price: $74.80
/pr
$74.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Boot Material Leather/Mesh
- Upper Material Description Leather/Nylon
- Satra Slip Test Results- Dairy Tile Oily Not Tested
- Metal Chip Resisting Sole No
- ASTM Footwear Class F2413-11 I/75 C/75 SD
Product Information
- Brand Nautilus Safety Footwear
- MFR # N1393 8M
- Zoro # G9046231
- UPC # 617420028844
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Heel Height | 1/2 in |
Size | 8 |
Footwear Width | Medium |
Height | 4 in |
Width | M |
Overall Height | 4 in |
Size (PRINT) | 8 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gray/Pink, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number N1393
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- CONDOR Containment Berm, 748 gal. Spill Cap. (BD-1010-AL-L-C)
- 2W INTERNATIONAL Reflective Helmet Stickers, Blue (RS-16 BL)
- MCR SAFETY Leather Palm Gloves, Shirred Cuff, 3XL, PR (3211XXXL)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8, Black, PR (N1357)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- SKECHERS Athletic Shoe, M, 8, Black, PR (108009 BKPR SIZE 8)
- Nautilus Safety Footwear Steel Toe Shoes