Shop NAUTILUS SAFETY FOOTWEAR

Loafer Shoe, Slip On, White, Flat Heel, PR

  • Mfr # 1607-15M
  • Zoro # G122968131

product price: 
$
73.99
/pr

Key Features

Style Family
Loafer Shoe
Wide Toe Cap
No
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1607-15M
Zoro #
G122968131
UPC #
617420148849
Country of Origin
Viet Nam
Style Family
Loafer Shoe
Wide Toe Cap
No
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.76
For Outdoor Traction
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Static Dissipative
Yes
Gender
Men's
Maximum Heat Rating
300 Degrees F
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Insole Technology
Removable Insole
Construction
Cemented
Insulated
No
Waterproof
No
Completely Non Metallic
No
Conductive
No
Midsole Technology
P/U Anti-Fatigue
Closure
Slip On
Oil-Resisting Sole
Yes
Footwear Style
Loafer Shoe
Outsole Technology
RUBBER
Liner Material
Fabric
Outsole Material
Rubber
Item
Loafer Shoe
Color
White
Electrical Hazard Rated
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Midsole Material
EVA
Toe Type
Safety-Toe
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100), Slip Resistant (SR)
Includes Metatarsal Guard
No
Heel Technology
Unranked
Upper Material
Leather
Includes Shank
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Removable Insole
Yes
Style Number
N1607
Toe Shape
Round
Insole Material
Foam
Wire Color
White

Dimensions

Size
15
Heel Height
0 in
Width
M
Overall Height
3 in

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 15, Static Dissipative Yes, Style Number N1607, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.