Shop NAUTILUS SAFETY FOOTWEAR
See all product information
Create Account
Loafer Shoe, Slip On, White, Flat Heel, PR
- Mfr # 1607-17W
- Zoro # G322968832
product price:Â
$
73.99
/pr
Key Features
Closure
Slip On
Midsole Material
EVA
Wide Toe Cap
No
Overall Height
6 in
Insole Technology
Removable Insole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1607-17W
- Zoro #
- G322968832
- UPC #
- 617420149044
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 6 in
- Heel Height
- 0 in
- Size
- 17
- Width
- W
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color White, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 17, Static Dissipative Yes, Style Number N1607, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.