Men Composite Toe Size 11.5 SWITCH CT, MENS PR, Grey, 11.5, Medium

  • Mfr # N1340-11.5M

  • Zoro # G909755152


product price:  $86.89
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men
Color
Grey
Size
11.5
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1340-11.5M
Zoro #
G909755152
UPC #
617420029193
Country of Origin
China

Dimensions

Size
11.5
Footwear Width
Medium

Details

Item
Size 11.5 SWITCH CT, MENS PR
Toe Type
Composite
Gender
Men
Color
Grey
Waterproof
Yes
Standards
IC SD SR
Footwear Closure Type
Lace
Outsole Material
Rubber
Insulated
No
Liner Material
Textile
Midsole Material
EVA
Upper Material
Leather, Textile
Insole Material
PU Foam
Style Number
N1340

Description

Size 11.5 SWITCH CT, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.