Shop NAUTILUS SAFETY FOOTWEAR

Men's Composite Toe Loafer Shoe, White, 8 1/2, W, Nautilus 1607

  • Mfr # 1607-8.5W
  • Zoro # G400419836

product price: 
$
83.15
/pr

Key Features

Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1607-8.5W
Zoro #
G400419836
UPC #
617420148757
Country of Origin
China
Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
White
Style Number
Nautilus 1607
Waterproof
No
Footwear Style
Loafer Shoe
Conductive
No
Upper Material
Leather
Midsole Material
EVA
Predominant Footwear Color
White
Insole System
Removable
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Slip Resistant
Yes
Outsole Color
Gray
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection, Grade 1 Toecap
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Insulated
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Removable Insole
Yes
Standards
ASTM 2413-18
Toe Shape
Round
Features
Composite Safety Toe Cap, ESD, Removable SD10 Comfort Insole with Arch Support
Upper Color
White
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Last Number or Name
1607
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Resists
Slips
Toe Style
Round Toe
Static Dissipative
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Chain Saw Cut-Resistant, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Quarry Tile (Oily Wet) 0.43, Quarry Tile (Wet): 0.83
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Insole Technology
Removable
Style Family
Loafer Shoe
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Closure
Lace Up
Ninety-Degree Heel
No
Construction
Cemented
For Outdoor Traction
No
Wide Toe Cap
No
Includes Metatarsal Guard
No
Wire Color
White

Dimensions

Size
8 1/2
Footwear Width
W
Width
W
Size (PRINT)
8 1/2
Overall Height
3 in

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color White, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number Nautilus 1607

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.